





€21.30/ pieceexcl. VAT
€25.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.30 | - |
5+ | €17.04 | 20.00% |
10+ | €13.85 | 35.00% |
30+ | €10.65 | 50.00% |
50+ | €9.59 | 55.00% |
100+ | €8.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 260 |
Material seal | PTFE |
Internal diameter | 37.5 mm |
Outer diameter | 45 mm |
Groove Width | 3.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 37.5 mm |
D | 45 mm |
L | 3.2 mm |
r | 0.6 mm |
C | 4.5 mm |
O-ring seal | 36,17x2,62 |
Application | Piston seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |