





€16.20/ pieceexcl. VAT
€19.60incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.20 | - |
5+ | €12.96 | 20.00% |
10+ | €10.53 | 35.00% |
30+ | €8.10 | 50.00% |
50+ | €7.29 | 55.00% |
100+ | €6.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 260 |
Material seal | PTFE |
Internal diameter | 27.1 mm |
Outer diameter | 32 mm |
Groove Width | 2.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 27.1 mm |
D | 32 mm |
L | 2.2 mm |
r | 0.4 mm |
C | 3 mm |
O-ring seal | 26,70x1,78 |
Application | Piston seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |