





€108.50/ pieceexcl. VAT
€131.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.50 | - |
5+ | €86.80 | 20.00% |
10+ | €70.53 | 35.00% |
30+ | €54.25 | 50.00% |
50+ | €48.83 | 55.00% |
100+ | €43.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 260 |
Material seal | PTFE |
Internal diameter | 159.5 mm |
Outer diameter | 175 mm |
Groove Width | 6.3 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 159.5 mm |
D | 175 mm |
L | 6.3 mm |
r | 1.2 mm |
C | 6 mm |
O-ring seal | 155,00x5,33 |
Application | Piston seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |