





€8.95/ pieceexcl. VAT
€10.83incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.95 | - |
5+ | €7.16 | 20.00% |
10+ | €5.82 | 35.00% |
30+ | €4.47 | 50.00% |
50+ | €4.03 | 55.00% |
100+ | €3.58 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 260 |
Material seal | PTFE |
Internal diameter | 11.1 mm |
Outer diameter | 16 mm |
Groove Width | 2.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 11.1 mm |
D | 16 mm |
L | 2.2 mm |
r | 0.4 mm |
C | 3 mm |
O-ring seal | 10,82x1,78 |
Application | Piston seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |