





€22.60/ pieceexcl. VAT
€27.35incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.60 | - |
5+ | €18.08 | 20.00% |
10+ | €14.69 | 35.00% |
30+ | €11.30 | 50.00% |
50+ | €10.17 | 55.00% |
100+ | €9.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 40 mm |
Outer diameter | 51 mm |
Groove Width | 4.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 40 mm |
D | 51 mm |
L | 4.2 mm |
r | 0.8 mm |
C | 5.5 mm |
O-ring seal | 44,45x3,53 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |