





€16.60/ pieceexcl. VAT
€20.09incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.60 | - |
5+ | €13.28 | 20.00% |
10+ | €10.79 | 35.00% |
30+ | €8.30 | 50.00% |
50+ | €7.47 | 55.00% |
100+ | €6.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 28 mm |
Outer diameter | 35.5 mm |
Groove Width | 3.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 28 mm |
D | 35.5 mm |
L | 3.2 mm |
r | 0.6 mm |
C | 4.5 mm |
O-ring seal | 31,42x2,62 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |