





€249.50/ pieceexcl. VAT
€301.90incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €249.50 | - |
5+ | €199.60 | 20.00% |
10+ | €162.18 | 35.00% |
30+ | €124.75 | 50.00% |
50+ | €112.28 | 55.00% |
100+ | €99.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 285 mm |
Outer diameter | 306 mm |
Groove Width | 8.1 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 285 mm |
D | 306 mm |
L | 8.1 mm |
r | 1.8 mm |
C | 7 mm |
O-ring seal | 291,47x6,99 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |