





€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €170.00 | - |
5+ | €136.00 | 20.00% |
10+ | €110.50 | 35.00% |
30+ | €85.00 | 50.00% |
50+ | €76.50 | 55.00% |
100+ | €68.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 220 mm |
Outer diameter | 235.5 mm |
Groove Width | 6.3 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 220 mm |
D | 235.5 mm |
L | 6.3 mm |
r | 1.2 mm |
C | 6 mm |
O-ring seal | 221,62x5,33 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |