





€95.20/ pieceexcl. VAT
€115.19incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.20 | - |
5+ | €76.16 | 20.00% |
10+ | €61.88 | 35.00% |
30+ | €47.60 | 50.00% |
50+ | €42.84 | 55.00% |
100+ | €38.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 145 mm |
Outer diameter | 156 mm |
Groove Width | 4.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 145 mm |
D | 156 mm |
L | 4.2 mm |
r | 0.8 mm |
C | 5.5 mm |
O-ring seal | 145,65x3,53 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |