





€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.35 | - |
5+ | €7.48 | 20.00% |
10+ | €6.08 | 35.00% |
30+ | €4.68 | 50.00% |
50+ | €4.21 | 55.00% |
100+ | €3.74 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 12 mm |
Outer diameter | 16.9 mm |
Groove Width | 2.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 16.9 mm |
L | 2.2 mm |
r | 0.4 mm |
C | 3 mm |
O-ring seal | 12,42x1,78 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |