





€59.60/ pieceexcl. VAT
€72.12incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.60 | - |
5+ | €47.68 | 20.00% |
10+ | €38.74 | 35.00% |
30+ | €29.80 | 50.00% |
50+ | €26.82 | 55.00% |
100+ | €23.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 100 mm |
Outer diameter | 111 mm |
Groove Width | 4.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 100 mm |
D | 111 mm |
L | 4.2 mm |
r | 0.8 mm |
C | 5.5 mm |
O-ring seal | 104,37x3,53 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |