Roller guide BZ 174

  • ERIKS:11153418
  • Manufacturer:4031513000382
Image 1
Roller guide for automatic hose reel.

•     Robust steel reel
Surface plastic coated in blue/grey.
suitable for oil, water and compressed air.
•     For hose lengths 20–50 m
With recall spring made of finest spring steel.
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing,
axle made of brass.
•    Technical data
Operating pressure: device up to 30 bar.

Save to list

€366.93/ pieceexcl. VAT

€443.99incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150