Rohrschelle für 1 Rohr 12mm 612-001

  • ERIKS:13792037
Image 1
Save to list

€0.86/ pieceexcl. VAT

€1.04incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
612-001
b
20 mm
d
6.8 mm
D
12 mm
s
2 mm
l1
35 mm
l2
18 mm