Rohrschelle 602-002

  • ERIKS:13790792
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
602-002
b
10 mm
d
3.5 mm
l1
13.8 mm
l2
5 mm
D
2.5 mm
s
1.5 mm