Rohrschelle 602-001

  • ERIKS:13790791
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
602-001
b
10 mm
d
3.5 mm
s
1.5 mm
D
2.5 mm
l1
11.25 mm
l2
5 mm