ROHR,NIRO 1.4301 D 2,5x0,5 X 5 CR NI D1127RO2.5X0.5+A46

  • ERIKS:14416645
Image 1
Image 2
Image 1
Image 2
Save to list

€11.36/ meterexcl. VAT

€13.75incl. VAT

Estimated delivery date - 22/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Outer pipe diameter
2.5 mm
Wall thickness
0.5 mm
Material
Stainless steel
Bending radius
5 mm