Rod seal UTS-L PUR 97x105x12 L=13

  • ERIKS:14488024
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
19 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
97 mm
Groove Diameter
105 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
97 mm
D
105 mm
L
13 mm
H
12 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s