Rod seal UTS-L PUR 90x98x6,5 L=7,5

  • ERIKS:14421923
Image 1
Image 2
Image 1
Image 2
Save to list

€34.40/ pieceexcl. VAT

€41.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.40

-

5+

€27.52

20.00%

10+

€22.36

35.00%

30+

€17.20

50.00%

50+

€15.48

55.00%

100+

€13.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
90 mm
Groove Diameter
98 mm
Groove Width
7.5 mm
Seal height
6.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
90 mm
D
98 mm
L
7.5 mm
H
6.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s