Rod seal UTS-L PUR 86x101x12 L=13

  • ERIKS:14414862
Image 1
Image 2
Image 1
Image 2
Save to list

€32.70/ pieceexcl. VAT

€39.57incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.70

-

5+

€26.16

20.00%

10+

€21.26

35.00%

30+

€16.35

50.00%

50+

€14.72

55.00%

100+

€13.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
86 mm
Groove Diameter
101 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
86 mm
D
101 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s