Rod seal UTS-L PUR 85x95x12 L=13

  • ERIKS:14414861
Image 1
Image 2
Image 1
Image 2
Save to list

€32.20/ pieceexcl. VAT

€38.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.20

-

5+

€25.76

20.00%

10+

€20.93

35.00%

30+

€16.10

50.00%

50+

€14.49

55.00%

100+

€12.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
85 mm
Groove Diameter
95 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
85 mm
D
95 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s