



€30.10/ pieceexcl. VAT
€36.42incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.10 | - |
5+ | €24.08 | 20.00% |
10+ | €19.57 | 35.00% |
30+ | €15.05 | 50.00% |
50+ | €13.55 | 55.00% |
100+ | €12.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 80 mm |
Groove Diameter | 90 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 80 mm |
D | 90 mm |
L | 13 mm |
H | 12 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |