



€27.09/ pieceexcl. VAT
€32.78incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.09 | - |
5+ | €22.58 | 16.67% |
25+ | €21.07 | 22.22% |
50+ | €18.06 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 80 mm |
Groove Diameter | 88 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 80 mm |
D | 88 mm |
L | 9 mm |
H | 8 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |