Rod seal UTS-L PUR 75x85x7 L=8

  • ERIKS:14488023
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
75 mm
Groove Diameter
85 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
75 mm
D
85 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s