Rod seal UTS-L PUR 75x83x8 L=9

  • ERIKS:12961661
Image 1
Image 2
Image 1
Image 2
Save to list

€28.00/ pieceexcl. VAT

€33.88incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.00

-

5+

€22.40

20.00%

10+

€18.20

35.00%

30+

€14.00

50.00%

50+

€12.60

55.00%

100+

€11.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
75 mm
Groove Diameter
83 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
75 mm
D
83 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s