Rod seal UTS-L PUR 6x14x5,8 L=6,8

  • ERIKS:14414789
Image 1
Image 2
Image 1
Image 2
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

5+

€3.56

20.00%

10+

€2.89

35.00%

30+

€2.23

50.00%

50+

€2.00

55.00%

100+

€1.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
6 mm
Groove Diameter
14 mm
Groove Width
6.8 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
6 mm
D
14 mm
L
6.8 mm
H
5.8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s