Rod seal UTS-L PUR 68x76x8 L=9

  • ERIKS:14414849
Image 1
Image 2
Image 1
Image 2
Save to list

€25.10/ pieceexcl. VAT

€30.37incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.10

-

5+

€20.08

20.00%

10+

€16.32

35.00%

30+

€12.55

50.00%

50+

€11.30

55.00%

100+

€10.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
68 mm
Groove Diameter
76 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
68 mm
D
76 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s