Rod seal UTS-L PUR 63x75x8,6 L=9,6

  • ERIKS:12654059
Image 1
Image 2
Image 1
Image 2
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

28 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.10

-

5+

€18.48

20.00%

10+

€15.02

35.00%

30+

€11.55

50.00%

50+

€10.40

55.00%

100+

€9.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
63 mm
Groove Diameter
75 mm
Groove Width
9.6 mm
Seal height
8.6 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
63 mm
D
75 mm
L
9.6 mm
H
8.6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s