



€22.00/ pieceexcl. VAT
€26.62incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.00 | - |
5+ | €17.60 | 20.00% |
10+ | €14.30 | 35.00% |
30+ | €11.00 | 50.00% |
50+ | €9.90 | 55.00% |
100+ | €8.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 8 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 60 mm |
D | 70 mm |
L | 8 mm |
H | 7 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |