Rod seal UTS-L PUR 50,8x63,5x6,35 L=7

  • ERIKS:14414838
Image 1
Image 2
Image 1
Image 2
Save to list

€18.60/ pieceexcl. VAT

€22.51incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.60

-

5+

€14.88

20.00%

10+

€12.09

35.00%

30+

€9.30

50.00%

50+

€8.37

55.00%

100+

€7.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
50.8 mm
Groove Diameter
63.5 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
50.8 mm
D
63.5 mm
L
7 mm
H
6.35 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s