Rod seal UTS-L PUR 45x53x6,3 L=7,3

  • ERIKS:14421934
Image 1
Image 2
Image 1
Image 2
Save to list

€16.50/ pieceexcl. VAT

€19.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.50

-

5+

€13.20

20.00%

10+

€10.73

35.00%

30+

€8.25

50.00%

50+

€7.43

55.00%

100+

€6.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
45 mm
Groove Diameter
53 mm
Groove Width
7.3 mm
Seal height
6.3 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
45 mm
D
53 mm
L
7.3 mm
H
6.3 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s