



€16.30/ pieceexcl. VAT
€19.72incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.30 | - |
5+ | €13.04 | 20.00% |
10+ | €10.60 | 35.00% |
30+ | €8.15 | 50.00% |
50+ | €7.34 | 55.00% |
100+ | €6.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 44.45 mm |
Groove Diameter | 53.97 mm |
Groove Width | 8.7 mm |
Seal height | 7.92 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 44.45 mm |
D | 53.97 mm |
L | 8.7 mm |
H | 7.92 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |