



€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.10 | - |
5+ | €11.28 | 20.00% |
10+ | €9.16 | 35.00% |
30+ | €7.05 | 50.00% |
50+ | €6.35 | 55.00% |
100+ | €5.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 38 mm |
Groove Diameter | 50 mm |
Groove Width | 9.5 mm |
Seal height | 8.5 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 38 mm |
D | 50 mm |
L | 9.5 mm |
H | 8.5 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |