Rod seal UTS-L PUR 38,1x47,62x7,92 L=8,7

  • ERIKS:14414819
Image 1
Image 2
Image 1
Image 2
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

5+

€11.28

20.00%

10+

€9.16

35.00%

30+

€7.05

50.00%

50+

€6.35

55.00%

100+

€5.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
38.1 mm
Groove Diameter
47.62 mm
Groove Width
8.7 mm
Seal height
7.92 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
38.1 mm
D
47.62 mm
L
8.7 mm
H
7.92 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s