Rod seal UTS-L PUR 31,75x41,27x6,35 L=7

  • ERIKS:14414809
Image 1
Image 2
Image 1
Image 2
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

48 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.10

-

5+

€9.68

20.00%

10+

€7.87

35.00%

30+

€6.05

50.00%

50+

€5.45

55.00%

100+

€4.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
31.75 mm
Groove Diameter
41.27 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
31.75 mm
D
41.27 mm
L
7 mm
H
6.35 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s