Rod seal UTS-L PUR 30x38x8 L=9

  • ERIKS:14421919
Image 1
Image 2
Image 1
Image 2
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.50

-

5+

€9.20

20.00%

10+

€7.48

35.00%

30+

€5.75

50.00%

50+

€5.18

55.00%

100+

€4.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
30 mm
Groove Diameter
38 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
30 mm
D
38 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s