Rod seal UTS-L PUR 28x38x7 L=8

  • ERIKS:14421954
Image 1
Image 2
Image 1
Image 2
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

48 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.90

-

5+

€8.72

20.00%

10+

€7.09

35.00%

30+

€5.45

50.00%

50+

€4.91

55.00%

100+

€4.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
28 mm
Groove Diameter
38 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
28 mm
D
38 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s