



€10.90/ pieceexcl. VAT
€13.19incl. VAT
51 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.90 | - |
5+ | €8.72 | 20.00% |
10+ | €7.09 | 35.00% |
30+ | €5.45 | 50.00% |
50+ | €4.91 | 55.00% |
100+ | €4.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 28 mm |
Groove Diameter | 36 mm |
Groove Width | 7.3 mm |
Seal height | 6.3 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 28 mm |
D | 36 mm |
L | 7.3 mm |
H | 6.3 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |