Rod seal UTS-L PUR 25x33x7 L=8

  • ERIKS:14421922
Image 1
Image 2
Image 1
Image 2
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.90

-

5+

€7.92

20.00%

10+

€6.44

35.00%

30+

€4.95

50.00%

50+

€4.46

55.00%

100+

€3.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
25 mm
Groove Diameter
33 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
25 mm
D
33 mm
L
8 mm
H
7 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s