



€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.00 | - |
5+ | €7.20 | 20.00% |
10+ | €5.85 | 35.00% |
30+ | €4.50 | 50.00% |
50+ | €4.05 | 55.00% |
100+ | €3.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 22 mm |
Groove Diameter | 30 mm |
Groove Width | 6.8 mm |
Seal height | 5.8 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 22 mm |
D | 30 mm |
L | 6.8 mm |
H | 5.8 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |