Rod seal UTS-L PUR 22,22x28,57x6,35 L=7

  • ERIKS:14414803
Image 1
Image 2
Image 1
Image 2
Save to list

€9.05/ pieceexcl. VAT

€10.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.05

-

5+

€7.24

20.00%

10+

€5.88

35.00%

30+

€4.53

50.00%

50+

€4.07

55.00%

100+

€3.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
22.22 mm
Groove Diameter
28.57 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
22.22 mm
D
28.57 mm
L
7 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s