Rod seal UTS-L PUR 210x220x11 L=12

  • ERIKS:14414903
Image 1
Image 2
Image 1
Image 2
Save to list

€104.00/ pieceexcl. VAT

€125.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.00

-

5+

€83.20

20.00%

10+

€67.60

35.00%

30+

€52.00

50.00%

50+

€46.80

55.00%

100+

€41.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
210 mm
Groove Diameter
220 mm
Groove Width
12 mm
Seal height
11 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
210 mm
D
220 mm
L
12 mm
H
11 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s