Rod seal UTS-L PUR 20x28x5,8 L=6,8

  • ERIKS:14414800
Image 1
Image 2
Image 1
Image 2
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.40

-

5+

€6.72

20.00%

10+

€5.46

35.00%

30+

€4.20

50.00%

50+

€3.78

55.00%

100+

€3.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
20 mm
Groove Diameter
28 mm
Groove Width
6.8 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
20 mm
D
28 mm
L
6.8 mm
H
5.8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s