Rod seal UTS-L PUR 16x24x5,8 L=6,8

  • ERIKS:14414795
Image 1
Image 2
Image 1
Image 2
Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.25

-

5+

€5.80

20.00%

10+

€4.71

35.00%

30+

€3.63

50.00%

50+

€3.26

55.00%

100+

€2.90

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
16 mm
Groove Diameter
24 mm
Groove Width
6.8 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
16 mm
D
24 mm
L
6.8 mm
H
5.8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s