



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 16 mm |
Groove Diameter | 22 mm |
Groove Width | 4.5 mm |
Seal height | 4 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 16 mm |
D | 22 mm |
L | 4.5 mm |
H | 4 mm |
C | 3.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |