Rod seal UTS-L PUR 155x170x11,5 L=12,5

  • ERIKS:14414894
Image 1
Image 2
Image 1
Image 2
Save to list

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.10

-

5+

€54.48

20.00%

10+

€44.27

35.00%

30+

€34.05

50.00%

50+

€30.65

55.00%

100+

€27.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
155 mm
Groove Diameter
170 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
155 mm
D
170 mm
L
12.5 mm
H
11.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s