



€68.10/ pieceexcl. VAT
€82.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.10 | - |
5+ | €54.48 | 20.00% |
10+ | €44.27 | 35.00% |
30+ | €34.05 | 50.00% |
50+ | €30.65 | 55.00% |
100+ | €27.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 155 mm |
Groove Diameter | 163 mm |
Groove Width | 12.5 mm |
Seal height | 11.5 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 155 mm |
D | 163 mm |
L | 12.5 mm |
H | 11.5 mm |
C | 6 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |