



€62.30/ pieceexcl. VAT
€75.38incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.30 | - |
5+ | €49.84 | 20.00% |
10+ | €40.49 | 35.00% |
30+ | €31.15 | 50.00% |
50+ | €28.04 | 55.00% |
100+ | €24.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 145 mm |
Groove Diameter | 153 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 145 mm |
D | 153 mm |
L | 9 mm |
H | 8 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |