Rod seal UTS-L PUR 125x145x15 L=19

  • ERIKS:14414888
Image 1
Image 2
Image 1
Image 2
Save to list

€51.40/ pieceexcl. VAT

€62.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.40

-

5+

€41.12

20.00%

10+

€33.41

35.00%

30+

€25.70

50.00%

50+

€23.13

55.00%

100+

€20.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
125 mm
Groove Diameter
145 mm
Groove Width
19 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
125 mm
D
145 mm
L
19 mm
H
15 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s