Rod seal UTS-L PUR 115x123x11,5 L=12,5

  • ERIKS:14414884
Image 1
Image 2
Image 1
Image 2
Save to list

€46.30/ pieceexcl. VAT

€56.02incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.30

-

5+

€37.04

20.00%

10+

€30.10

35.00%

30+

€23.15

50.00%

50+

€20.84

55.00%

100+

€18.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
115 mm
Groove Diameter
123 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
115 mm
D
123 mm
L
12.5 mm
H
11.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s