Rod seal UTS-L PUR 114,3x127x9,53 L=10,5

  • ERIKS:14414880
Image 1
Image 2
Image 1
Image 2
Save to list

€46.00/ pieceexcl. VAT

€55.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.00

-

5+

€36.80

20.00%

10+

€29.90

35.00%

30+

€23.00

50.00%

50+

€20.70

55.00%

100+

€18.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
114.3 mm
Groove Diameter
127 mm
Groove Width
10.5 mm
Seal height
9.53 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
114.3 mm
D
127 mm
L
10.5 mm
H
9.53 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s